10SR - 1/0 Al/Cu Mechanical Butt Splice

Nsi

  • $9.08 (Each)
  • $9.08 (Each)

  • $227.00 (Per 25)

  • $908.01 (Per 100)

In-Stock: 18 available locally (El Paso, TX) ( change location)
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
10SR
Manufacturer
Nsi
Manufacturer's Part Number
1/0SR
Description
1/0 Al/Cu Mechanical Butt Splice
Splicer Reducer, #14 Awg Conductor Size, #1/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1.5 In Overall Length, 600 V, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381002310 / 6623810023102 / 00662381002310
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$9.08 (Each)
Standard Packaging
$227.00 (Per 25)
Stock Availability
El Paso
18 (Check another store)
All Stores
1,010
Resources
Images
 
 
10SR - Large Image
 
10SR - Large Image
Specifications Sheets
 
 
10SR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Dimensions and Weight
Overall Length
1.5 in
Descriptions
Description
1/0 AL/CU MECHANICAL BUTT SPLICE
Extra Long Description
NSI 1/0SR Splicer/Reducer 1/0-14
Features
Aluminum Splicer Reducer 1/0-14 AWG (Al/Cu).
Long Description
Splicer Reducer, #14 AWG Conductor Size, #1/0 AWG Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1.5 in Overall Length, 600 V, 0.07 lb
Product Type
Splicer Reducer
Short Description
Splicer Reducer 1/0-14
Additional Information
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Maximum Conductor Size
#1/0 AWG
Maximum Voltage Rating
600 V
Minimum Conductor Size
#14 AWG
Package Quantity
1 CT;25 PK
Standards Met
UL 486A/B Listed;CSA
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
1/0SR
Sub Brand
Mechanical Connector
GTIN
00662381002310
UPC
662381002310
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10SR.
Jump To:

Similar Items

Similar items are close alternatives to 10SR, though they may not be 100% alike.

Cross Referenced

These items are similar to 10SR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMS-0 Burndy 00781810241011
ABS1/0 Greaves n/a
ABS10 Greaves 00784491125021
SPA 0 ILSCO 00783669857023
1/0-SR NSi Industries 00662381002310
SR 0 Penn-Union 00785037631105
ASR1114 Thomas & Betts 00783786133222

* All prices subject to change.

Begin Live Chat