M6KM - Puller, Cable M6K-M Maxis 6K W/ Motor

Southwire

  • $10965.45 (Each)
  • $10,965.45 (Each)

In-Stock: 8 available at other locations ( find a store with stock)
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
M6KM
Manufacturer
Southwire
Manufacturer's Part Number
57648501
Description
Puller, Cable M6K-M Maxis 6K W/ Motor
"Puller, Cable M6K-M Maxis 6K W/ Motor" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
032886884191 / 00032886884191
Weight per unit
194.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,965.45 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Other Links
 
 
M6KM - Other
 
M6KM - Other
Images
 
 
M6KM - Small Image
 
M6KM - Large Image
 
M6KM - Large Image
 
M6KM - Large Image
Attachments
 
 
M6KM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Construction
Puller
Description
PULLER, CABLE M6K-M MAXIS 6K W/ MOTOR
Extra Long Description
SWC 57648501 Maxis® 6K (with 1680-
Features
The Maxis® 6K cable puller is a 6,000 lb. cable puller that only requires one person to set up in less than 2 minutes. It features two pulling speeds: 12 FEP at low and 44 FEP on high. The M6K-M is able to quickly adapt from underground to overhead pulls.
Long Description
"PULLER, CABLE M6K-M MAXIS 6K W/ MOTOR" 1 EA
Product Type
Maxis® 6K (With 1680-20 Motor)
Special Features
2 Speed
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
57648501
GTIN
00032886884191
UPC
032886884191
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Puller
Packaging
Weight per each
194.5
Carton
1
Uses, Certifications, and Standards
Application
Pulling
Capacity
6000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of M6KM.
Jump To:

Similar Items

Similar items are close alternatives to M6KM, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat