49667011 - 12PC Shockwave 1/2" Drive Sae Deep 6PT Socket

Milwaukee®

  • $100.77 (Each)
  • $100.77 (Each)

  • $403.08 (Per 4)
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
49667011
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-7011
Description
12PC Shockwave 1/2" Drive Sae Deep 6PT Socket
The Milwaukee® 12-Piece Shockwave Impact Duty™ 1/2 In. Drive Sae Deep 6 Point Socket Set Features The Boldest, Longest-Lasting Markings and Extreme Impact Durability In High Torque Applications. The Stamped and Ink-Filled Size Marking Makes Selecting The Right Socket Every Time Easy Throughout The Life Of The Socket. These Milwaukee Sockets Are Engineered With High Strength Forged Steel For Optimized Performance In Heavy-Duty Applications. The Non-Slip Hex Geometry Prevents Fastener Rounding, and A Dual-Ho
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111703 - Socket sets
UPC/GTIN
045242582532 / 00045242582532
Weight per unit
7.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.77 (Each)
Standard Packaging
$403.08 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
36
Resources
Images
 
 
49667011 - Small Image
 
49667011 - Large Image
 
49667011 - Large Image
 
49667011 - Large Image
 
49667011 - Large Image
 
49667011 - Large Image
Other Links
 
 
49667011 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat