49664583 - Shockwave 5/16" X 6" Magnetic Nut Driver

Milwaukee®

  • $9.02 (Each)
  • $9.02 (Each)

  • $757.68 (Per 84)
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
49664583
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4583
Description
Shockwave 5/16" X 6" Magnetic Nut Driver
The Milwaukee® Shockwave Impact Duty™ Magnetic Nut Drivers Are Engineered With The Most Durable Magnet to Stand Up to Heavy Duty Applications Throughout The Life Of The Nut Driver. The Magnetic Nut Driver Securely Holds Screws During Application Set-Up Providing Unyielding Bit Engagement. Made From Heat Treated Custom ALLOY76™ Steel to Control Hardness For Extended Bit Life. The Optimized Shock Zone™ Absorbs Peak Torque and Prevents Bit Breakage. Our Magnetic Nut Drivers Feature A Chamfered Edge For Maximu
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242609994 / 00045242609994
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.02 (Each)
Standard Packaging
$757.68 (Per 84)
Stock Availability
Local Store
Find nearby stock
All Stores
28
Resources
Images
 
 
49664583 - Small Image
 
49664583 - Large Image
 
49664583 - Large Image
 
49664583 - Large Image
 
49664583 - Large Image
 
49664583 - Large Image
 
49664583 - Large Image
 
49664583 - Large Image
 
49664583 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Distribution Centers

Location Stock Available
Springdale
15 View Store

A-L

Location Stock Available
Bentonville
2 View Store

M-Z

Location Stock Available
Rogers
1 View Store

* All prices subject to change.

Begin Live Chat