49565645 - 2" Diamond Max Hole Saw

Milwaukee®

  • $36.97 (Each)
  • $36.97 (Each)

  • $1,848.50 (Per 50)
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
49565645
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-5645
Description
2" Diamond Max Hole Saw
The Milwaukee® 2" Diamond Max™ Hole Saw Delivers Up to 20X Longer Life With Unmatched Cuts In Porcelain. Diamond Max™ Hole Saws Offer Best-In-Class Performance With Higher-Grade Diamonds and Superior Retention. Features Maximum Wear Resistance to Tackle The Most Demanding Tile and Stone Applications. The Improved Grip Delivers Easier Starts Into Material For Clean, Fast Cuts. Designed For More Cutting With Less Clogging.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242308507 / 00045242308507
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.97 (Each)
Standard Packaging
$1,848.50 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
49565645 - Large Image
 
49565645 - Small Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
Other Links
 
 
49565645 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Enid
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat