49560197 - 3-5/8" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $24.97 (Each)
  • $24.97 (Each)

  • $399.52 (Per 16)

In-Stock: 1 available locally (Uvalde, TX) (change location)
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
49560197
Manufacturer
Milwaukee®
Manufacturer's Part Number
49560197
Description
3-5/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.9 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193431 / 00045242193431
Weight per unit
0.774 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.97 (Each)
Standard Packaging
$399.52 (Per 16)
Stock Availability
Uvalde
1 (Check another store)
San Antonio RDC
6
All Stores
424
Resources
Images
 
 
49560197 - Large Image
 
49560197 - Large Image
 
49560197 - Large Image
 
49560197 - Large Image
 
49560197 - Video
 
49560197 - Small Image
 
49560197 - Large Image
 
49560197 - Large Image
 
49560197 - Large Image
 
49560197 - Large Image
 
49560197 - Large Image
 
49560197 - Large Image
 
49560197 - Large Image
Attachments
 
 
49560197 - Specification Sheet
Other Links
 
 
49560197 - Other
 
49560197 - Other
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
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
0
Descriptions
Short Description
4-1/8" Hole Saw, Bi-Metal
Product Type
Hole Saw
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.9 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Description
3-5/8" HOLE DOZER BI-METAL HOLE SAW
extra long description
MILW 49-56-0197 3-5/8" Hole Dozer H
Additional Information
Made in USA
yes
Compatible With
49-56-7240 Arbor;49-56-7250 Arbor;49-56-9100 Arbor;49-56-7055 Arbor;49-56-7040 Arbor;49-56-7140 Arbor;49-56-7150 Arbor
package quantity
1 PK
Teeth per Inch
6
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560197
GTIN
00045242193431
UPC
045242193431
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.9 lb
Weight per each
0.774
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 424

Location search:
These alternate items can be purchased instead of 49560197.
Jump To:

Similar Items

Similar items are close alternatives to 49560197, though they may not be 100% alike.

Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbo...
  • Our Part #: 1772013
  • Uvalde Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1772949
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1772013 - Lenox Black & Decker Inc.

Uvalde Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 49560197 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19172 Greenlee n/a
825-3-5/8 Greenlee 00783310191728
35-378 Ideal Industries 00783250353781
373358BX Irwin Tools 00024721001108
31558 Klein Tools 00092644315589
31958 Klein Tools 00092644319587
30058 Lenox n/a
714039-A Makita Tools 00088381903080
49-56-0195 Milwaukee Electric Tool n/a
49-56-0196 Milwaukee Electric Tool n/a
49-56-0197 Milwaukee Electric Tool 00045242193431
49-56-3620 Milwaukee Electric Tool n/a
13388 Morris 00601986133883
170581 Morse n/a
AV58 Morse 00050326170581
SH0358 Starrett n/a
VH0358 Starrett n/a

* All prices subject to change.

Begin Live Chat