49240146 - M12 Work Light

Milwaukee®

  • $59.43 (Each)
  • $59.43 (Each)

  • $475.44 (Per 8)
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
49240146
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-24-0146
Description
M12 Work Light
The M12™ Cordless Led Work Light Outlasts and Outperforms All Other Subcompact Lights. Powered By An M12™ Red Lithium™ Battery, The Work Light Is 2X Brighter and Whiter Than Conventional Incandescent Bulbs and Runs Up to Twice As Long. With A Sealed Aluminum Head to Provide Impact and Weather Resistance, Milwaukee® Provides A Limited Lifetime Led Warranty. A Magnetic Back Allows Hands-Free Use While A 90 Degree Rotating Head Allows The User to Easily Point The Light Beam At The Desired Work Area.
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242188604 / 00045242188604
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.43 (Each)
Standard Packaging
$475.44 (Per 8)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
49240146 - Small Image
 
49240146 - Large Image
 
49240146 - Large Image
 
49240146 - Large Image
 
49240146 - Large Image
 
49240146 - Large Image
 
49240146 - Large Image
 
49240146 - Large Image
Other Links
 
 
49240146 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0