49162695 - Exact 2-1/2" to 4" Knockout Set

Milwaukee®

  • $1150.14 (Each)
  • $1,150.14 (Each)
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
49162695
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2695
Description
Exact 2-1/2" to 4" Knockout Set
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
045242311828 / 00045242311828
Weight per unit
22.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,150.14 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Other Links
 
 
49162695 - Other
Images
 
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Small Image
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available
San Antonio RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat