49162694 - Exact 1/2" to 2" Hand Ratchet Knockout Set

Milwaukee®

  • $434.31 (Each)
  • $434.31 (Each)

In-Stock: 2 available locally (Lubbock, TX) (change location)
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
49162694
Manufacturer
Milwaukee®
Manufacturer's Part Number
49162694
Description
Exact 1/2" to 2" Hand Ratchet Knockout Set
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242311811 / 00045242311811
Weight per unit
12.039 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$434.31 (Each)
Stock Availability
Lubbock
2 (Check another store)
All Stores
73
Resources
Images
 
 
49162694 - Small Image
 
49162694 - Large Image
 
49162694 - Large Image
 
49162694 - Large Image
 
49162694 - Large Image
 
49162694 - Large Image
Other Links
 
 
49162694 - Other
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
Steel
Descriptions
Description
EXACT 1/2" TO 2" HAND RATCHET KNOCKOUT SET
Product Type
Milwaukee Exact™ 1/2" to 2" Hand Ra
extra long description
MILW 49-16-2694 Milwaukee EXACT™ 1/
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Kit Contents
(1) 3/8" Ball Bearing Draw Stud (49-16-2621), (1) 3/4" Ball Bearing Draw Stud (49-16-2622), (1) EXACT™ 1/2" Mild Steel Die (49-16-2660), (1) EXACT™ 1/2" Mild Steel Punch (49-16-2661), (1) EXACT™ 3/4" Die (49-16-2662), (1) EXACT™ 3/4" Punch (49-16-2663), (1) EXACT™ 1" Die (49-16-2664), (1) EXACT™ 1" Punch (49-16-2665), (1) EXACT™ 1-1/4" Die (49-16-2666), (1) EXACT™ 1-1/4" Punch (49-16-2667), (1) EXACT™ 1-1/2" Die (49-16-2668), (1) EXACT™ 1-1/2" Punch (49-16-2669), (1) EXACT™ 2" Die (49-16-2670), (1) EXACT™
Knockout Size
Multiple Sizes
Manufacturer Information
Manufacturers Part Number
49162694
Brand
Milwaukee®
GTIN
00045242311811
UPC
045242311811
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
12.039
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 49162694.
Jump To:

Similar Items

Similar items are close alternatives to 49162694, though they may not be 100% alike.

Punch & Die Set, 10 Ga;3.5 MM Material Cutting Capacity, Mild Steel Cutting Mate...
  • Our Part #: 7238SB
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7238SB
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($500.78) ·
7238SB - Greenlee Textron

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$500.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat