49162693 - Exact 1/2" to 2" Knockout Set

Milwaukee®

  • $481.67 (Each)
  • $481.67 (Each)

In-Stock: 3 available at other locations ( find a store with stock)
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
49162693
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2693
Description
Exact 1/2" to 2" Knockout Set
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242311804 / 00045242311804
Weight per unit
10.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$481.67 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
49162693 - Small Image
 
49162693 - Large Image
 
49162693 - Large Image
 
49162693 - Large Image
 
49162693 - Large Image
 
49162693 - Large Image
 
49162693 - Large Image
 
49162693 - Large Image
 
49162693 - Large Image
 
49162693 - Large Image
Other Links
 
 
49162693 - Other
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
EXACT 1/2" TO 2" KNOCKOUT SET
Extra Long Description
MILW 49-16-2693 EXACT™ 1/2" to 2" K
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type
Exact™ 1/2" to 2" Knockout
Short Description
EXACT 1/2" to 2" Knockout
Additional Information
Kit Contents
1/2" punch and die, 3/4" punch and die, 1" punch and die, 1-1/4" punch and die, 1-1/2" punch and die, 2" punch and die, 7/16" draw stud, 3/4" draw stud, carrying case
Knockout Size
Multiple Sizes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-16-2693
GTIN
00045242311804
UPC
045242311804
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
10.69
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lee's Summit
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 49162693.
Jump To:

Similar Items

Similar items are close alternatives to 49162693, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat