49162682 - 1-1/8" Draw Stud

Milwaukee®

  • $57.13 (Each)
  • $57.13 (Each)

  • $1,713.90 (Per 30)
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
49162682
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2682
Description
1-1/8" Draw Stud
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242314843 / 00045242314843
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.13 (Each)
Standard Packaging
$1,713.90 (Per 30)
Stock Availability
Local Store
Find nearby stock
All Stores
9
Resources
Other Links
 
 
49162682 - Other
Images
 
 
49162682 - Small Image
 
49162682 - Large Image
 
49162682 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

A-L

Location Stock Available
Humble
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat