49162675 - Exact 3" Punch

Milwaukee®

  • $259.49 (Each)
  • $259.49 (Each)

  • $3,113.88 (Per 12)
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
49162675
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2675
Description
Exact 3" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242311705 / 00045242311705
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.49 (Each)
Standard Packaging
$3,113.88 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
8
Resources
Other Links
 
 
49162675 - Other
Images
 
 
49162675 - Small Image
 
49162675 - Large Image
 
49162675 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:
These alternate items can be purchased instead of 49162675.
Jump To:

Similar Items

Similar items are close alternatives to 49162675, though they may not be 100% alike.

Slug-Buster® Replacement Punch 3" Actual Hole Size.
  • MFR Part #: 1431AV
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($230.78) ·
1431AV - Greenlee Textron

Check local availability

Total Availability: In Stock

Book Price

$230.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat