49162673 - Exact 2-1/2" Punch

Milwaukee®

  • $149.69 (Each)
  • $149.69 (Each)

  • $2,694.42 (Per 18)
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
49162673
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2673
Description
Exact 2-1/2" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242324903 / 00045242324903
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.69 (Each)
Standard Packaging
$2,694.42 (Per 18)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Images
 
 
49162673 - Small Image
 
49162673 - Large Image
 
49162673 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Distribution Centers

Location Stock Available
Deer Park
3 View Store
Longview
2 View Store

M-Z

Location Stock Available
Stafford
2 View Store

* All prices subject to change.

Begin Live Chat