49162670 - Exact 2" Die

Milwaukee®

  • $86.27 (Each)
  • $86.27 (Each)

  • $862.70 (Per 10)

In-Stock: 1 available locally (Prosper, TX) (change location)
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
49162670
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2670
Description
Exact 2" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
045242311651 / 00045242311651
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.27 (Each)
Standard Packaging
$862.70 (Per 10)
Stock Availability
Prosper
1 (Check another store)
DFW RDC
1
All Stores
18
Resources
Images
 
 
49162670 - Small Image
 
49162670 - Large Image
 
49162670 - Large Image
 
49162670 - Large Image
Other Links
 
 
49162670 - Other
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
2" Die
Description
EXACT 2" DIE
extra long description
MILW 49-16-2670 2" die
Short Description
2" die
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Knockout Size
1/2"
Kit Contents
2 in. Die
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-16-2670
GTIN
00045242311651
UPC
045242311651
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.33
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 49162670.
Jump To:

Similar Items

Similar items are close alternatives to 49162670, though they may not be 100% alike.

Standard Round 2" Conduit Size Die Packaged
  • Our Part #: 442AVP
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 442AVP
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($69.85) ·
442AVP - Greenlee Textron

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.85

Each

QTY:
Each
Add
Standard Round 2" Conduit Size Die.
  • Our Part #: 442AV
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 442AV
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.53) ·
442AV - Greenlee Textron

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat