49162662 - Exact 3/4" Die

Milwaukee®

  • $33.12 (Each)
  • $33.12 (Each)

  • $662.40 (Per 20)
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
49162662
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2662
Description
Exact 3/4" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
045242324859 / 00045242324859
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.12 (Each)
Standard Packaging
$662.40 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
27
Resources
Other Links
 
 
49162662 - Other
Images
 
 
49162662 - Small Image
 
49162662 - Large Image
 
49162662 - Large Image
 
49162662 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat