48899248 - Shockwave Impact Duty #8-1/2 - 1"

Milwaukee®

  • $74.97 (Each)
  • $74.97 (Each)

  • $9,596.16 (Per 128)
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
48899248
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9248
Description
Shockwave Impact Duty #8-1/2 - 1"
Milwaukee®’S Shockwave™ Impact Duty™ Step Bits Are Engineered to Deliver The Most Durable and Fastest Holes In The Market. Made In The Usa With Global Materials, These Step Bits Have Best-In-Class Performance In Impact Drivers and The Versatility to Be Used In Drills. The 1/4 In. Hex Shank With An Optimized Shockzone™ Provide The Industry’S Most Durable Shank, Reducing Early Shank Breaks. A Titanium Aluminum Nitride (Tibone) Coating Helps Deliver 5X Longer Life, While The Rapid Strike™ Tip and Dual Spiral
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242505098 / 00045242505098
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.97 (Each)
Standard Packaging
$9,596.16 (Per 128)
Stock Availability
Local Store
Find nearby stock
All Stores
54
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
48899248 - Small Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat