48892321 - 3/8" Cobalt Red Helix Drill Bit

Milwaukee®

  • $13.92 (Each)
  • $13.92 (Each)

  • $2,296.80 (Per 165)

In-Stock: 1 available locally (Spring, TX) (change location)
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
48892321
Manufacturer
Milwaukee®
Manufacturer's Part Number
48892321
Description
3/8" Cobalt Red Helix Drill Bit
Drill Bit, 3/8 In Bit Size, Cobalt Material, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242188369 / 00045242188369
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.92 (Each)
Standard Packaging
$2,296.80 (Per 165)
Stock Availability
Spring
1 (Check another store)
Houston RDC
14
All Stores
406
Resources
Images
 
 
48892321 - Small Image
 
48892321 - Large Image
 
48892321 - Large Image
 
48892321 - Large Image
 
48892321 - Large Image
 
48892321 - Large Image
 
48892321 - Large Image
 
48892321 - Large Image
 
48892321 - Large Image
Other Links
 
 
48892321 - Other
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
Cobalt
Material, Color, and Finish
Finish
Cobalt Coated
Dimensions and Weight
Length
5.62
Descriptions
extra long description
MILW 48-89-2321 3/8 In. COBALT RED
Short Description
Drill Bit, 3/8 in, Cobalt
Product Type
Drill Bit
Long Description
Drill Bit, 3/8 in Bit Size, Cobalt Material, 0.1 lb
Features
Milwaukee(R) Cobalt RED HELIX(TM) Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix (TM) that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX(TM) provide Rapid Chip Removal(TM) limiting heat buildup to Stay Sharper Longer(TM). The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide
Description
3/8" COBALT RED HELIX DRILL BIT
Special Features
135 DEG Degree Split Point, Precision Start No Walking; Extended Length For Hard To Reach Areas; Specialty Bit For Cast Iron And Stainless Steel; 3-Flat Secure Grip Shank, Reduces Bit Slipping In Chuck; Point Type: Split Point; Flute Type: Parabolic; Drill Point: 135 DEG
Additional Information
Bit Size
3/8 in
Compatible With
Portable Drill
package quantity
1 PK
Made in USA
yes
Drill Diameter
0.375
Shank Diameter
0.375
Flute Length
3.74
Grade
Heavy Duty
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48892321
series
Milwaukee® Cobalt RED HELIX™ Drill Bits
GTIN
00045242188369
UPC
045242188369
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.1 lb
Weight per each
0.12
Carton
1
Package
165
Uses, Certifications, and Standards
Application
Hard Metal;All Twist Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 406

Location search:

* All prices subject to change.

Begin Live Chat