48892309 - 3/16" Cobalt Red Helix Drill Bit

Milwaukee®

  • $7.76 (Each)
  • $7.76 (Each)

  • $2,134.00 (Per 275)

In-Stock: 1 available locally (North Austin, TX) (change location)
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
48892309
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2309
Description
3/16" Cobalt Red Helix Drill Bit
The Milwaukee® Red Helix™ Cobalt 3/16" Drill Bit Are Engineered For Extreme Durability and Longer Life In Hard Metal Applications. The Milwaukee Cobalt Drill Bits Are Designed With A Variable Helix ™ That Includes An Aggressive 35° Helix Angle Which Ends At 15°. The Drill Bits Have Quadedge Tip™ to Decrease Heat Buildup and Drill Faster. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes In Hard Metal, PVC and Wood.The Tapered Drill Bits Feature A New Enhance
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242188246 / 00045242188246
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.76 (Each)
Standard Packaging
$2,134.00 (Per 275)
Stock Availability
North Austin
1 (Check another store)
Austin RDC
2
All Stores
120
Resources
Images
 
 
48892309 - Small Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
Other Links
 
 
48892309 - Other
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
5.62
Descriptions
Description
3/16" COBALT RED HELIX DRILL BIT
Product Type
3/16 In. Cobalt Red Helix
extra long description
MILW 48-89-2309 3/16 In. COBALT RED
Short Description
3/16inCOBALT RED HELIX
Long Description
The MILWAUKEE® RED HELIX™ Cobalt 3/16" Drill Bit are engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX ™ that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP™ to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCE
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.187500
Drill Diameter
0.1880
package quantity
1
Flute Length
2.360000
Grade
Heavy Duty
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2309
series
Milwaukee® Cobalt RED HELIX™ Drill Bits
GTIN
00045242188246
UPC
045242188246
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.030000
Weight per each
0.03
Carton
1
Package
275
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat