48326405 - 2PK Solid Wire Stripper Set (12 & 14 Awg)

Milwaukee®

  • $39.97 (Each)
  • $39.97 (Each)

  • $1,438.92 (Per 36)

In-Stock: 44 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48326405
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-6405
Description
2PK Solid Wire Stripper Set (12 & 14 Awg)
The Milwaukee® 2PC Solid Awg Wire Strippers Deliver Fast, Clean Stripping For 12 & 14 Solid Wire. The Adjustable Shank Features Convenient Strip Length Markings, Allowing For Accurate, Consistent Strips Ranging From ½” to 1-1/2”. The Wire Strippers Feature Color-Coded Rings For Quick and Easy Wire Gauge Identification.  The ¼” Hex Shank Allows For Use With Impact Drivers.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
045242385744 / 00045242385744
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.97 (Each)
Standard Packaging
$1,438.92 (Per 36)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
44
Resources
Images
 
 
48326405 - Small Image
 
48326405 - Large Image
 
48326405 - Large Image
 
48326405 - Large Image
 
48326405 - Large Image
 
48326405 - Large Image
 
48326405 - Large Image
Other Links
 
 
48326405 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2PK SOLID WIRE STRIPPER SET (12 & 14 AWG)
Extra Long Description
MILW 48-32-6405 2PC Wire Stripper S
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 2PC Solid AWG Wire Strippers deliver fast, clean stripping for 12 & 14 solid wire. The adjustable shank features convenient strip length markings, allowing for accurate, consistent strips ranging from ½” to 1-1/2”. The wire strippers feature color-coded rings for quick and easy wire gauge identification.  The ¼” hex shank allows for use with Impact Drivers.
Product Type
2PC Wire Stripper Set
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-6405
GTIN
00045242385744
UPC
045242385744
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.42
Carton
1
Package
36
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Benton
3 View Store

M-Z

Location Stock Available
Pryor
1 View Store

* All prices subject to change.

Begin Live Chat