48324805 - Shockwave 6 Impact Square Recess #2 Power Bit

Milwaukee®

  • $7.27 (Each)
  • $7.27 (Each)

  • $436.20 (Per 60)

In-Stock: 1 available locally (Pearland, TX) (change location)
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
48324805
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4805
Description
Shockwave 6 Impact Square Recess #2 Power Bit
The Milwaukee® Shockwave™ Impact Duty 6" SQ2 Driver Bits Provide The Ultimate Fit For A Superior Driving Experience. The Optimized Shockzone™ Shanks Are Customized Per Tip Type to Absorb Peak Torque and Prevent Breaking. The Long-Lasting Wear Guard™ Tip Provides Increased Wear Resistance, Protecting The Fit Over The Life Of The Bit. The Customized Tip Geometry Leads to Less Stripping Of Screws On The Job Site.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242238705 / 00045242238705
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.27 (Each)
Standard Packaging
$436.20 (Per 60)
Stock Availability
Pearland
1 (Check another store)
Deer Park
23
All Stores
233
Resources
Images
 
 
48324805 - Small Image
 
48324805 - Large Image
 
48324805 - Large Image
 
48324805 - Large Image
 
48324805 - Large Image
 
48324805 - Large Image
 
48324805 - Large Image
 
48324805 - Large Image
 
48324805 - Large Image
 
48324805 - Large Image
Other Links
 
 
48324805 - Other
 
48324805 - Other
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
Proprietary Steel
Dimensions and Weight
Length
6
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
SQ2 Power Bit
Description
SHOCKWAVE 6 IMPACT SQUARE RECESS #2 POWER BIT
extra long description
MILW 48-32-4805 SQ2 Power Bit
Short Description
SQ2 Power Bt
Long Description
The MILWAUKEE® SHOCKWAVE™ Impact Duty 6" SQ2 Driver Bits provide the Ultimate Fit for a superior driving experience. The optimized SHOCKZONE™ shanks are customized per tip type to absorb peak torque and prevent breaking. The long-lasting Wear Guard™ Tip provides increased wear resistance, protecting the fit over the life of the bit. The customized tip geometry leads to less stripping of screws on the job site.
Additional Information
Shank Diameter
1/4 in
idea granular category code
2418
screwdriver bit type
Power
Drive Type
Square Recess
Manufacturer Information
Manufacturers Part Number
48-32-4805
Brand
Milwaukee®
GTIN
00045242238705
UPC
045242238705
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.09
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 233

Location search:
These alternate items can be purchased instead of 48324805.
Jump To:

Similar Items

Similar items are close alternatives to 48324805, though they may not be 100% alike.

Drive Bit, Square Bit Style, Red, 6 In Overall Length, 0.09 LB
  • Our Part #: 70260R
  • Pearland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 70260R
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 10 ($58.90) ·
70260R - Rack-A-Tiers

Pearland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat