48270871 - Flat Boring Bit 7/8" X 6"

Milwaukee®

  • $6.73 (Each)
  • $6.73 (Each)

  • $1,615.20 (Per 240)

In-Stock: 1 available locally (Weatherford, TX) (change location)
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
48270871
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-0871
Description
Flat Boring Bit 7/8" X 6"
Flat Boring Bit, 7/8 In Bit Size, 1/4 In Shank Diameter, Heat-Treated High-Carbon Steel, 6 In Overall Length, 8.5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242121052 / 00045242121052
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.73 (Each)
Standard Packaging
$1,615.20 (Per 240)
Stock Availability
Weatherford
1 (Check another store)
DFW RDC
12
All Stores
190
Resources
Images
 
 
48270871 - Small Image
 
48270871 - Large Image
 
48270871 - Large Image
 
48270871 - Large Image
 
48270871 - Large Image
 
48270871 - Large Image
 
48270871 - Large Image
Other Links
 
 
48270871 - Other
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
Heat-Treated High-Carbon Steel
Dimensions and Weight
Overall Length
6 in
Length
6
Descriptions
Product Type
Flat Boring Bit
Long Description
Flat Boring Bit, 7/8 in Bit Size, 1/4 in Shank Diameter, Heat-Treated High-Carbon Steel, 6 in Overall Length, 8.5 lb
Features
For fast, small hole drilling in wood, count on Milwaukee's Premium quality 13/16 in. Flat Boring Bit. Made of heat treated High Carbon steel, the Flat Boring Bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be re-sharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. 1 per package.
Short Description
Flat Boring Bit, 7/8 in, 1/4 in Shank
Description
FLAT BORING BIT 7/8" X 6"
extra long description
MILW 48-27-0871 Flat Boring Bit 7/8
Special Features
7/8 IN Bit Diameter; 1/4 IN Shank Diameter; 6-1/8 IN Overall Length; Drill Point And Cutting Edges Can Be Resharpened
Additional Information
Bit Size
7/8 in
Shank Diameter
1/4 in
Compatible With
12 in Extension (48-28-3350)
package quantity
1 PK
Made in USA
yes
Flute Length
5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-27-0871
GTIN
00045242121052
UPC
045242121052
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STUBBY
Packaging
Weight
8.5 lb
Weight per each
0.11
Carton
1
Package
240
Uses, Certifications, and Standards
Application
Bores Clean Holes at any Angle in Wood, Plastic, Plywood and Formica
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48270871.
Jump To:

Cross Referenced

These items are similar to 48270871 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20354 Greenlee n/a
33A-7/8 Greenlee 00783310203544
88814 Irwin Tools 00024721200525
714164-A Makita Tools 00088381935166
48-27-0871 Milwaukee Electric Tool 00045242121052
13822 Morris 00601986138222
WSB875C Morse 00050326125406
14464 Vermont American n/a
14489 Vermont American n/a

* All prices subject to change.

Begin Live Chat