48270195 - Flat Boring Bit 1" X 16"

Milwaukee®

  • $13.69 (Each)
  • $13.69 (Each)

  • $1,232.10 (Per 90)
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
48270195
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-0195
Description
Flat Boring Bit 1" X 16"
The Milwaukee 1 In. X 16 In. Flat Boring Bit Gives You The Extra Reach You Need Without Extensions. One Bit Does It All, Saving Time and Eliminating The Hassle. Double Wing Spurs Reduce Vibration, Prevent Breakout and Facilitate Easy Hole Formation. A Patented Cutting Edge Makes Wood Boring Easier and Faster Than With Conventional Flat Bits. Chips Won'T Cling, Letting Heat Dissipate Faster For Maximum Efficiency. For Even Greater Versatility, The 1/4 In. Quick-Change Hex Shank Allows You to Use The 16 In.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242119837 / 00045242119837
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.69 (Each)
Standard Packaging
$1,232.10 (Per 90)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
48270195 - Small Image
 
48270195 - Large Image
 
48270195 - Large Image
 
48270195 - Large Image
 
48270195 - Large Image
 
48270195 - Large Image
 
48270195 - Large Image
Other Links
 
 
48270195 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0