48221502 - Fastback Folding Utility Knife + Blade Storage

Milwaukee®

  • $16.65 (Each)
  • $16.65 (Each)

  • $1,598.40 (Per 96)

In-Stock: 12 available locally (Springfield, MO) (change location)
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
48221502
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1502
Description
Fastback Folding Utility Knife + Blade Storage
The Milwaukee® Fastback™ Folding Utility Knife With Blade Storage Features A Press and Flip Mechanism For Easy, One-Handed Opening. This Press and Flip Open Utility Knife Offers Tool-Free Blade Changes For Fast Blade Swaps With A Metal Extension Over The Button to Prevent Accidental Blade Removal. The Fastback™ Folding Utility Knife Has Onboard Blade Storage, Storing Up to 5 Extra Blades and A Wire Stripper For Increased Productivity. The Milwaukee Utility Knife Has A Metal Body That Provides Durability An
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
045242534418 / 00045242534418
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.65 (Each)
Standard Packaging
$1,598.40 (Per 96)
Stock Availability
Springfield
12 (Check another store)
All Stores
218
Resources
Images
 
 
48221502 - Small Image
 
48221502 - Large Image
 
48221502 - Large Image
 
48221502 - Large Image
 
48221502 - Large Image
 
48221502 - Large Image
 
48221502 - Large Image
 
48221502 - Large Image
 
48221502 - Large Image
 
48221502 - Large Image
 
48221502 - Large Image
Other Links
 
 
48221502 - Other
 
48221502 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Micro Carbide Deposited Metal
Descriptions
Short Description
Folding Utility Knife
Product Type
Folding Utility Knife
extra long description
MILW 48-22-1502 Folding Utility Kni
Description
FASTBACK FOLDING UTILITY KNIFE + BLADE STORAGE
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
The Milwaukee® FASTBACK™ folding utility knife with blade storage features a press and flip mechanism for easy, one-handed opening. This press and flip open utility knife offers tool-free blade changes for fast blade swaps with a metal extension over the button to prevent accidental blade removal. The FASTBACK™ folding utility knife has onboard blade storage, storing up to 5 extra blades and a wire stripper for increased productivity. The Milwaukee utility knife has a metal body that provides durability an
Additional Information
Overall Width
1.03
Overall Depth
1.18
Number of Positions
2
Handle Type
Ergonomic
Manufacturer Information
Manufacturers Part Number
48-22-1502
Brand
Milwaukee®
GTIN
00045242534418
UPC
045242534418
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.3
Carton
1
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 218

Location search:

Greater Springfield Area

Location Stock Available
Springfield
12 View Store

* All prices subject to change.

Begin Live Chat