48207497 - 7PC SDS Plus M/2 2-Cutter Concrete Screw Install

Milwaukee®

  • $29.85 (Each)
  • $29.85 (Each)

  • $447.75 (Per 15)

In-Stock: 1 available locally (Baytown, TX) (change location)
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
48207497
Manufacturer
Milwaukee®
Manufacturer's Part Number
48207497
Description
7PC SDS Plus M/2 2-Cutter Concrete Screw Install
Screw Installation Kit, 1/4 In Shank Diameter, 7 Pieces, 11.2 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242256457 / 00045242256457
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.85 (Each)
Standard Packaging
$447.75 (Per 15)
Stock Availability
Baytown
1 (Check another store)
Deer Park
7
All Stores
125
Resources
Images
 
 
48207497 - Small Image
 
48207497 - Small Image
 
48207497 - Large Image
 
48207497 - Large Image
 
48207497 - Large Image
 
48207497 - Large Image
Other Links
 
 
48207497 - Other
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
Screw Installation Kit
Long Description
Screw Installation Kit, 1/4 in Shank Diameter, 7 Pieces, 11.2 lb
Features
Get the Milwaukee(R) Tapcon(R) Screw Installation Kit to drill AND drive Tapcon screws with only a SDS Plus rotary hammer. This kit contains all you need to install common flat head and hex head concrete screws. The Milwaukee SDS Plus Bits with 1/4" Hex are designed specifically for Tapcon(R) screw applications. Built to take on masonry and rebar, Milwaukee SDS bits feature 2-cutter geometry for fast drilling and debris removal. The patented, reinforced flute design increases impact resistance and transfer
Short Description
Screw Installation Kit, 1/4 in Shank, For Sds Plus Rotary Hammer
extra long description
MILW 48-20-7497 CONCRETE SCREW INST
Description
7PC SDS PLUS M/2 2-CUTTER CONCRETE SCREW INSTALL
Additional Information
Shank Diameter
1/4 in
Compatible With
Sds Plus Rotary Hammer
Number of Pieces
7
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48207497
GTIN
00045242256457
UPC
045242256457
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
11.2 lb
Weight per each
0.94
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Fast Drilling and Debris Removal
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 125

Location search:

* All prices subject to change.

Begin Live Chat