48207313 - SDS-Plus 4-Cutter MX4 3/16" X 8" X 10"

Milwaukee®

  • $21.58 (Each)
  • $21.58 (Each)
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
48207313
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7313
Description
SDS-Plus 4-Cutter MX4 3/16" X 8" X 10"
Milwaukee® MX4™ 4-Cutter SDS-Plus Rotary Hammer Drill Bits Provide Up to 4X Life In Rebar and Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards and 4-Cutter 90° Head Design Provide Increased Life and Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammers While Making It A Ver
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242189137 / 04524218913700
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.58 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
24
Resources
Other Links
 
 
48207313 - Other
Images
 
 
48207313 - Small Image
 
48207313 - Large Image
 
48207313 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

* All prices subject to change.

Begin Live Chat