48207091 - SDS Bit 5/32" X 7" + 1/4" Hex

Milwaukee®

  • $9.97 (Each)
  • $9.97 (Each)
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
48207091
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7091
Description
SDS Bit 5/32" X 7" + 1/4" Hex
The Milwaukee® SDS Plus Bits With 1/4 In. Hex Are Designed Specifically For Tapcon® Screw Applications. Built to Take On Brick, Block, and Concrete Milwaukee SDS Bits Feature 2-Cutter Geometry For Fast Drilling and Debris Removal. The Patented, Reinforced Flute Design Increases Impact Resistance and Transfers Energy Directly to The Bit Tip. Patented Rebar Chamfers Withstand Impact From Rebar and Hard Aggregate, and Reduce Carbide Chipping. to Be Used With Drive Sleeve Available In The SDS-Plus Tapcon® Inst
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242108664 / 00045242108664
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
15
Resources
Images
 
 
48207091 - Small Image
 
48207091 - Large Image
 
48207091 - Large Image
 
48207091 - Large Image
 
48207091 - Large Image
 
48207091 - Large Image
Other Links
 
 
48207091 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
N. San Antonio
1 View Store

* All prices subject to change.

Begin Live Chat