48203918 - SDS Max 4-Cutter 5/8" X 16" X 21"

Milwaukee®

  • $78.81 (Each)
  • $78.81 (Each)

  • $1,576.20 (Per 20)
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
48203918
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-3918
Description
SDS Max 4-Cutter 5/8" X 16" X 21"
Milwaukee® SDS-Max Drill Bits Provide Faster Drilling Speeds, Increased Life, and More Cordless Efficiency. Breaker Point Pulverize The Material Leading to Up to 20% Faster Drilling Speeds. Rebar Guards Protect The Bit When Hitting Hard Aggregate and Rebar Leading to Longer Life. Variable Flutes Remove The Dust Out Of The Hole More Efficiently Resulting In Up to 15% More Holes Per Battery Charge. Wide Flute Entrances Lead to Faster Drilling Speeds, While Reinforced Flutes Prevent Bit Breakage, Rendering In
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242102044 / 00045242102044
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.81 (Each)
Standard Packaging
$1,576.20 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
7
Resources
Images
 
 
48203918 - Small Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
Other Links
 
 
48203918 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Distribution Centers

Location Stock Available
Odessa
2 View Store

A-L

Location Stock Available
Corsicana
2 View Store
Hope
1 View Store

M-Z

Location Stock Available
Monroe
1 View Store
Ruston
1 View Store

* All prices subject to change.

Begin Live Chat