48135750 - 3/4" X 18" Ship Auger Bit

Milwaukee®

  • $36.87 (Each)
  • $36.87 (Each)

  • $663.66 (Per 18)

In-Stock: 60 available locally (Oklahoma City, OK) (change location)
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
48135750
Manufacturer
Milwaukee®
Manufacturer's Part Number
48135750
Description
3/4" X 18" Ship Auger Bit
Ship Auger Bit, 3/4 In Bit Size, 7/16 In Shank Diameter, 0.96 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242092659 / 00045242092659
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.87 (Each)
Standard Packaging
$663.66 (Per 18)
Stock Availability
Oklahoma City
60 (Check another store)
All Stores
581
Resources
Images
 
 
48135750 - Small Image
 
48135750 - Large Image
 
48135750 - Large Image
 
48135750 - Large Image
 
48135750 - Large Image
 
48135750 - Large Image
 
48135750 - Large Image
 
48135750 - Large Image
 
48135750 - Large Image
Other Links
 
 
48135750 - Other
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
18
Overall Length
18
Descriptions
Product Type
Ship Auger Bit
Short Description
3/4# Ship Auger Bit, 3/4 in, 7/16 in Shank
Long Description
Ship Auger Bit, 3/4 in Bit Size, 7/16 in Shank Diameter, 0.96 lb
Features
The Milwaukee(R) 19mm (3/4") x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.T
Description
3/4" X 18" SHIP AUGER BIT
extra long description
MILW 48-13-5750 3/4"x18"Ship Auger
Special Features
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank
Additional Information
Bit Size
3/4 in
Shank Diameter
7/16 in
package quantity
1 ct
Made in USA
yes
Flute Length
15
Twist Length
15
Shank Type
7/16 IN Hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48135750
GTIN
00045242092659
UPC
045242092659
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight
0.96 lb
Weight per each
1.03
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Fast Hole Drilling in Clean or Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 581

Location search:
These alternate items can be purchased instead of 48135750.
Jump To:

Similar Items

Similar items are close alternatives to 48135750, though they may not be 100% alike.

Bi-Metal Ship Auger Bit, 18 X 3/4 In;457 X 19 MM Bit Size, Steel Material, 18 In...
  • Our Part #: 145450081216
  • Oklahoma City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 145450081216
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($67.61) ·
145450081216 - Lenox Black & Decker Inc.

Oklahoma City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.61

Each

QTY:
Each
Add
11/8" X 171/2" Auger Bit
  • Our Part #: DAG3130
  • Oklahoma City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DAG3130
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 15 ($682.05) ·
DAG3130 - Freud America Inc.

Oklahoma City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.47

Each

QTY:
Each
Add
Ideal, Auger Bit, Resi-Master, Long Ship, Heavy-Duty, Bit Diameter: 3/4 In, Shan...
  • Our Part #: 35972
  • Oklahoma City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-972
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($98.19) ·
35972 - Ideal

Oklahoma City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$98.19

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 48135750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB2 Etcon 00051033150149
31792 Greenlee n/a
36640 Greenlee n/a
62PTS-3/4 Greenlee 00783310317920
35-972 Ideal Industries 783250632954
3043009 Irwin Tools 00024721105509
53437 Klein Tools 00092644534379
31012 Lenox 00082472310122
714230-A Makita Tools 00088381939362
48-13-5750 Milwaukee Electric Tool 00045242092659
13686 Morris 00601986136860
WSAB180750 Morse 00050326125567
SAB0034-18 Starrett n/a
18646 Vermont American n/a

* All prices subject to change.

Begin Live Chat