48005182 - 6" 14 Tpi Sawzall Blade - 5PK

Milwaukee®

  • $17.13 (Each)
  • $17.13 (Each)

  • $856.50 (Per 50)

In-Stock: 2 available locally (Kilgore, TX) (change location)
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
48005182
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005182
Description
6" 14 Tpi Sawzall Blade - 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 14 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.044 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082834 / 00045242082834
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.13 (Each)
Standard Packaging
$856.50 (Per 50)
Stock Availability
Kilgore
2 (Check another store)
Longview
6
All Stores
419
Resources
Images
 
 
48005182 - Video
 
48005182 - Small Image
 
48005182 - Large Image
 
48005182 - Large Image
 
48005182 - Large Image
 
48005182 - Large Image
 
48005182 - Large Image
 
48005182 - Large Image
 
48005182 - Large Image
 
48005182 - Large Image
 
48005182 - Large Image
 
48005182 - Large Image
 
48005182 - Large Image
Other Links
 
 
48005182 - Other
 
48005182 - Other
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
Bi-Metal Steel
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Metal Blade
Long Description
Metal Blade, 1/2 in Shank Diameter, Bi-Metal Steel, 14 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.044 lb
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Short Description
6" Metal Blade, 1/2 in Shank, Bi-Metal Steel, 18 TPI
Description
6" 14 TPI SAWZALL BLADE - 5PK
extra long description
MILW 48-00-5182 6" 14TPI SawBlade5C
Additional Information
Shank Diameter
1/2 in
package quantity
5 PK
Blade Length
6 in
Overall Width
0.75 in
Made in USA
yes
media
Yes
Blade Thickness
0.035
idea granular category code
2399
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005182
GTIN
00045242082834
UPC
045242082834
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.044 lb
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 419

Location search:
These alternate items can be purchased instead of 48005182.
Jump To:

Similar Items

Similar items are close alternatives to 48005182, though they may not be 100% alike.

Lenox Reciprocating Saw Blades, Metal Cutting, 6-Inch, 14 Tpi, 5-Pack
  • Our Part #: 20564614R
  • Kilgore Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 20564614R
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
20564614R - Lenox Black & Decker Inc.

Kilgore Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Milw 48-00-4182 (5)Ice Hardened Bla
  • Our Part #: 48004182
  • Kilgore Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-00-4182
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48004182 - Milwaukee Electric Tool

Kilgore Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat