362221 - M12 Green Cross Line/Plumb Points Laser Kit

Milwaukee®

  • $499.00 (Each)
  • $499.00 (Each)

  • $998.00 (Per 2)
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
362221
Manufacturer
Milwaukee®
Manufacturer's Part Number
3622-21
Description
M12 Green Cross Line/Plumb Points Laser Kit
The Milwaukee® M12™ Green Cross Line & Plumb Points Laser Provides All Day Runtime and Best Visibility In Its Class. Get 15+ Hours Of Continuous Runtime Using The M12™ Redlithium™ 3.0 CP Battery For Ultimate Productivity. The High-Intensity Green Laser Offers Superior Visibility Up to 125' For Long-Range Applications. The Vertical and Horizontal Lines Make Alignment and Level Applications Easy, While The Two Plumb Dots Allow For Quick Transfers From Floor to Ceiling. The Integrated Magnetic Bracket Feature
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
41111615 - Laser measuring systems
UPC/GTIN
045242593156 / 00045242593156
Weight per unit
11.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$499.00 (Each)
Standard Packaging
$998.00 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
56
Resources
Images
 
 
362221 - Video
 
362221 - Small Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
Other Links
 
 
362221 - Other
 
362221 - Other
 
362221 - Other
 
362221 - Other
 
362221 - Other
 
362221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat