320320 - Dual Range Voltage Detector W/ Led

Milwaukee®

  • $24.97 (Each)
  • $24.97 (Each)

  • $1,598.08 (Per 64)

In-Stock: 35 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
320320
Manufacturer
Milwaukee®
Manufacturer's Part Number
3203-20
Description
Dual Range Voltage Detector W/ Led
The Milwaukee® Dual Range Non-Contact Voltage Detector W/ Led Is Designed to Identify Voltage Anywhere Live Electricity Is Present and Features A Bright, Independently Operable Work Light. The Expanded Sensitivity Range Offers The Ability to Detect Voltage In Common Systems That Would Normally Go Undetected When Using A Standard Voltage Detector. The Dual Range Voltage Detector Detects and Automatically Differentiates Low Voltage, 12-49V, From Higher Voltage, 50- 1000V, When In Low Voltage Detection Mode.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
045242385560 / 00045242385560
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.97 (Each)
Standard Packaging
$1,598.08 (Per 64)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
35
Resources
Images
 
 
320320 - Large Image
 
320320 - Small Image
 
320320 - Large Image
 
320320 - Large Image
 
320320 - Large Image
 
320320 - Large Image
 
320320 - Large Image
 
320320 - Large Image
 
320320 - Large Image
 
320320 - Large Image
Other Links
 
 
320320 - Other
 
320320 - Other
 
320320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Depth
1.02
Descriptions
Description
DUAL RANGE VOLTAGE DETECTOR W/ LED
Extra Long Description
MILW 3203-20 Dual Range Detector w/
Features
Dual Range Voltage Detector w/ LED
Long Description
The MILWAUKEE® Dual Range Non-Contact Voltage Detector w/ LED is designed to identify voltage anywhere live electricity is present and features a bright, independently operable work light. The expanded sensitivity range offers the ability to detect voltage in common systems that would normally go undetected when using a standard voltage detector. The Dual Range Voltage Detector detects and automatically differentiates low voltage, 12-49V, from higher voltage, 50- 1000V, when in low voltage detection mode.
Product Type
Dual Range Detector W/ Led
Additional Information
Display Type
No Display
Switch Type
Push button
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
3203-20
GTIN
00045242385560
UPC
045242385560
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.22
Carton
1
Package
64
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat