287422HD - M18 Fuel Pipe Threader W/1KEY Kit

Milwaukee®

  • $1999.99 (Each)
  • $1,999.99 (Each)

  • $3,999.98 (Per 2)
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
287422HD
Manufacturer
Milwaukee®
Manufacturer's Part Number
2874-22HD
Description
M18 Fuel Pipe Threader W/1KEY Kit
The Milwaukee® M18 Fuel™ Pipe Threader W/ One-Key™ Is The Industry’S First Cordless Pipe Threader, Revolutionizing Pipe Threading. The Cordless Pipe Threader Has Autostop™ Technology That Senses Severe Kickback and Automatically Shuts The Tool Off. It Also Has A Die Head Retention Lock Preventing Die Head Ejection and An In-Line Side Grip to Eliminate The Need to Hold The Spinning Die Head When Starting Threads. The Portable Pipe Threader Delivers Unmatched Tool Control and Functionality Allowing Faster TH
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242532940 / 00045242532940
Weight per unit
60.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,999.99 (Each)
Standard Packaging
$3,999.98 (Per 2)
Resources
Images
 
 
287422HD - Small Image
 
287422HD - Large Image
 
287422HD - Large Image
 
287422HD - Large Image
 
287422HD - Large Image
 
287422HD - Large Image
 
287422HD - Large Image
 
287422HD - Large Image
 
287422HD - Large Image
 
287422HD - Large Image
 
287422HD - Large Image
Other Links
 
 
287422HD - Other
 
287422HD - Other
 
287422HD - Other
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
18V DC
Material, Color, and Finish
Housing Material
Reinforced Nylon
Handle Material
Rubber
Dimensions and Weight
Depth
8.5
Descriptions
Description
M18 FUEL PIPE THREADER W/1KEY KIT
Product Type
Pipe Threader Kit
extra long description
MILW 2874-22HD Pipe Threader Kit
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The Milwaukee® M18 FUEL™ pipe threader w/ ONE-KEY™ is the industry’s first cordless pipe threader, revolutionizing pipe threading. The cordless pipe threader has AUTOSTOP™ technology that senses severe kickback and automatically shuts the tool off. It also has a die head retention lock preventing die head ejection and an in-line side grip to eliminate the need to hold the spinning die head when starting threads. The portable pipe threader delivers unmatched tool control and functionality allowing faster th
Additional Information
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2874-22HD
Brand
Milwaukee®
GTIN
00045242532940
UPC
045242532940
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Packaging
Weight
22.3
Weight per each
60.9
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 287422HD.
Jump To:

Similar Items

Similar items are close alternatives to 287422HD, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ Pipe Threader W/ Onekey™ Is The Industry’S First Cordle...
  • Our Part #: 287420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2874-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
287420 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat