267704 - M18 Force Logic 6T Knockout Tool 1/2" - 4"

Milwaukee Electric Tool

  • $1599.00 (Each)
  • $1,599.00 (Each)
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
267704
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
2677-04
Description
M18 Force Logic 6T Knockout Tool 1/2" - 4"
Each Product Within The Milwaukee® Knockout System Was Built Upon The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The M18™ Force Logic™ 6 Ton Knockout Tool Carries These Benefits Forward to Service Applications. It Is Powerful Enough to Punch Up to 4" Holes In 12-Gauge Mild Steel and 14-Gauge Stainless Steel, While Being 40% Lighter In Weight. It'S Compact, Right-Angle Design Delivers The Best Clearance In Tight Spaces.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242523986 / 00045242523986
Weight per unit
47.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,599.00 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
36
Resources
Images
 
 
267704 - Small Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
Other Links
 
 
267704 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat