267623 - M18 Force Logic 10T Knockout Tool 1/2" - 4" Kit

Milwaukee®

  • $2499.67 (Each)
  • $2,499.67 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
267623
Manufacturer
Milwaukee®
Manufacturer's Part Number
2676-23
Description
M18 Force Logic 10T Knockout Tool 1/2" - 4" Kit
The Milwaukee (2676-23) M18 Force Logic™ High Capacity Knockout Tool Is The Easiest Way to Punch Holes. Each Product Within The Milwaukee Knockout System Was Built On The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The Result Is A Group Of Tools and Accessories That Redefine Accuracy, Durability, and Productivity. The M18 Knockout Tool Punches Up to 4 In. Holes In 12-Gauge Stainless-Steel. Its Compact Right Angle Design
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242324729 / 00045242324729
Weight per unit
52.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,499.67 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Other Links
 
 
267623 - Other
 
267623 - Other
Images
 
 
267623 - Small Image
 
267623 - Large Image
 
267623 - Large Image
 
267623 - Large Image
 
267623 - Large Image
 
267623 - Large Image
 
267623 - Large Image
 
267623 - Large Image
 
267623 - Large Image
 
267623 - Large Image
 
267623 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
13.63
Descriptions
Description
M18 FORCE LOGIC 10T KNOCKOUT TOOL 1/2" - 4" KIT
Extra Long Description
MILW 2676-23 FORCELOGIC™ M18™ 10-To
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The Milwaukee (2676-23) M18 Force Logic™ high capacity knockout tool is the easiest way to punch holes. Each product within the Milwaukee knockout system was built on the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The result is a group of tools and accessories that redefine accuracy, durability, and productivity. The M18 knockout tool punches up to 4 in. holes in 12-gauge stainless-steel. Its compact right angle design
Product Type
Forcelogic™ M18™ 10-Ton Knockout to
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2676-23
GTIN
00045242324729
UPC
045242324729
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
52.48
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 267623.
Jump To:

Similar Items

Similar items are close alternatives to 267623, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat