240722 - M12 3/8" Drill/Driver Kit

Milwaukee®

  • $164.49 (Each)
  • $164.49 (Each)

  • $822.45 (Per 5)
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
240722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2407-22
Description
M12 3/8" Drill/Driver Kit
Drill and Fasten Up to 35% Faster With The Only Tool In Its Class That Has An All-Metal Locking Chuck. The Powerful M12™ Cordless Lithium-Ion 3/8 In. Drill/Driver Delivers 275 In-LBS Of Torque – Up to 25% More Torque Than The Competition – and 0-400/0 to 1, 500 RPM. Its Compact, Lightweight and Durable Design Means Greater Comfort and Efficiency On The Jobsite. The All-Metal Single-Sleeve Ratcheting Chuck Offers Superior Bit Grip, So You Won’T Have to Stop For Bit Re Tightening or Lost Bits. The Inboard Led
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242300785 / 00045242300785
Weight per unit
5.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.49 (Each)
Standard Packaging
$822.45 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
9
Resources
Other Links
 
 
240722 - Other
 
240722 - Other
 
240722 - Other
 
240722 - Other
Images
 
 
240722 - Video
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Small Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
 
240722 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Distribution Centers

Location Stock Available
Amarillo
3 View Store
Lubbock
3 View Store

A-L

Location Stock Available
Clovis
1 View Store

M-Z

Location Stock Available
Plainview
1 View Store
Roswell
1 View Store

* All prices subject to change.

Begin Live Chat