236220 - M12 Trouble Light + Usb Charging

Milwaukee®

  • $117.12 (Each)
  • $117.12 (Each)

  • $1,405.44 (Per 12)

In-Stock: 8 available at other locations ( find a store with stock)
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
236220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2362-20
Description
M12 Trouble Light + Usb Charging
Powered By The M12 Red Lithium Battery, The Milwaukee 2632 - 20 M12 Cordless Led Light Has Over 600X The Life Of Conventional Incandescent Bulbs and Runs Up to 4X As Long. With A Sealed Aluminum Head to Provide Impact and Weather Resistance, Milwaukee Provides A Limited Lifetime Led Warranty. An Integrated Hook Allows Hands-Free Use While A 135 Degree Rotating Head Allows The User to Easily Point The Light Beam At The Desired Work Area.
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242341627 / 00045242341627
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.12 (Each)
Standard Packaging
$1,405.44 (Per 12)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
8
Resources
Other Links
 
 
236220 - Other
 
236220 - Other
 
236220 - Other
Images
 
 
236220 - Small Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
12 Volt
Descriptions
Description
M12 TROUBLE LIGHT + USB CHARGING
Extra Long Description
MILW 2362-20 12-Volt Cordless LED L
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
Powered by the M12 Red Lithium battery, the Milwaukee 2632 - 20 M12 cordless LED light has over 600x the life of conventional incandescent bulbs and runs up to 4x as long. With a sealed aluminum head to provide impact and weather resistance, Milwaukee provides a limited lifetime LED warranty. An integrated hook allows hands-free use while a 135 degree rotating head allows the user to easily point the light beam at the desired work area.
Product Type
12-Volt Cordless Led Lantern
Short Description
12-Volt Cordless LED Lantern
Additional Information
Batteries Included
NO
Bulb Type
LED
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2362-20
GTIN
00045242341627
UPC
045242341627
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
1.0
Weight per each
1.36
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
San Antonio
1 View Store

* All prices subject to change.

Begin Live Chat