220020 - Voltage Detector

Milwaukee®

  • $22.80 (Each)
  • $22.80 (Each)

  • $2,280.00 (Per 100)
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
220020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2200-20
Description
Voltage Detector
The Milwaukee Voltage Detector Can Be Used For Residential, Commercial and Industrial Applications. The 2200-20 Is A Rugged Tool With The Highest Safety Rating In The Industry, Cat Iv 1000 V With A Wide 50 to 1000 Volt Ac Range. The 2200-20 Also Has A Green Light Which Is Lit When Battery Power Is Available, to Dramatically Improve Safety On The Jobsite. A Blinking Red Light and Loud Beeper Also Indicate The Presence Of Voltage. Includes Two (2) AAA Batteries and Instructions; Covered By 1 Year Warranty. N
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
045242239276 / 00045242239276
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.80 (Each)
Standard Packaging
$2,280.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Images
 
 
220020 - Small Image
 
220020 - Large Image
 
220020 - Large Image
 
220020 - Large Image
 
220020 - Large Image
 
220020 - Large Image
 
220020 - Large Image
Other Links
 
 
220020 - Other
 
220020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available
Alexandria
2 View Store

A-L

Location Stock Available
Lafayette
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat