2108 - Rover Magnetic Flood Light

Milwaukee®

  • $37.70 (Each)
  • $37.70 (Each)

  • $2,262.00 (Per 60)

In-Stock: 2 available locally (Tyler, TX) (change location)
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
2108
Manufacturer
Milwaukee®
Manufacturer's Part Number
2108
Description
Rover Magnetic Flood Light
The Milwaukee® Rover™ Magnetic Flood Light Is A Bright, Versatile Personal Floodlight to Take Everywhere and Stick Anywhere. The Led Floodlight Is Equipped With Two Built-In Magnets On The Top and Back to Mount The Light In Different Orientations and Deliver Light Wherever Needed. The Led Floodlight Features 300 Lumens Of Trueview™ High Definition Output, Providing Bright, High-Quality Task Lighting For The Most Accurate Details and Color. The Magnetic Flood Light Survives Repeated Drops From 4 Meters (12
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242532483 / 00045242532483
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.70 (Each)
Standard Packaging
$2,262.00 (Per 60)
Stock Availability
Tyler
2 (Check another store)
All Stores
13
Resources
Images
 
 
2108 - Small Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
Other Links
 
 
2108 - Other
 
2108 - Other
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
Plastic
Dimensions and Weight
Width
1.125
Height
1.375
Length
4.75
Descriptions
Description
ROVER MAGNETIC FLOOD LIGHT
Features
ROVER™ Magnetic Flood Light
Short Description
Flood Light
Long Description
The MILWAUKEE® ROVER™ Magnetic Flood Light is a bright, versatile personal floodlight to take everywhere and stick anywhere. The LED floodlight is equipped with two built-in magnets on the top and back to mount the light in different orientations and deliver light wherever needed. The LED floodlight features 300 lumens of TRUEVIEW™ High Definition Output, providing bright, high-quality task lighting for the most accurate details and color. The Magnetic Flood Light survives repeated drops from 4 meters (12
Product Type
Flood Light
extra long description
MILW 2108 Flood Light
Additional Information
Voltage
0
lumens
300
Battery Type
AA
bulb type
LED
batteries included
YES
Manufacturer Information
Manufacturers Part Number
2108
Brand
Milwaukee®
GTIN
00045242532483
UPC
045242532483
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.36
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

* All prices subject to change.

Begin Live Chat