2103 - Headlamp

Milwaukee®

  • $39.97 (Each)
  • $39.97 (Each)

  • $2,398.20 (Per 60)

In-Stock: 25 available at other locations ( find a store with stock)
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
2103
Manufacturer
Milwaukee®
Manufacturer's Part Number
2103
Description
Headlamp
The Milwaukee® Headlamp Is More Compact For All Day Comfort and Delivers Up 350 Lumens Of Trueview™ High Definition Output In A Wide Flood Beam. The Led Headlamp Is Optimized to Be Lightweight and Compact With A Strap Made From A Washable, Sweat Absorbing Microfiber For All-Day Comfort When Worn On The Forehead. The Headlamp Light'S Impact-Resistant Housing Is Built to Withstand The Toughest Conditions and Is IP54 Rated For Water and Dust Resistance. The Headlamp Has 3 Light Output Modes to Manage Brightne
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
46181552 - Mining headlamp
UPC/GTIN
045242541256 / 00045242541256
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.97 (Each)
Standard Packaging
$2,398.20 (Per 60)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
2103 - Small Image
 
2103 - Large Image
 
2103 - Large Image
 
2103 - Large Image
 
2103 - Large Image
 
2103 - Large Image
 
2103 - Large Image
 
2103 - Large Image
 
2103 - Large Image
 
2103 - Large Image
Other Links
 
 
2103 - Other
 
2103 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
AAA
Material, Color, and Finish
Color Family
Red / Pink
Descriptions
Description
HEADLAMP
Extra Long Description
MILW 2103 Headlamp
Features
MILWAUKEE® Headlamp
Long Description
The MILWAUKEE® Headlamp is more compact for all day comfort and delivers up 350 lumens of TRUEVIEW™ High Definition output in a wide flood beam. The LED headlamp is optimized to be lightweight and compact with a strap made from a washable, sweat absorbing microfiber for all-day comfort when worn on the forehead. The headlamp light's impact-resistant housing is built to withstand the toughest conditions and is IP54 rated for water and dust resistance. The headlamp has 3 light output modes to manage brightne
Product Type
Headlamp
Short Description
Headlamp
Additional Information
Batteries Included
YES
Battery Life
4
Bulb Type
LED
Lumens
350
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2103
GTIN
00045242541256
UPC
045242541256
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.37
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2103.
Jump To:

Similar Items

Similar items are close alternatives to 2103, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat