088220 - M18 Compact Vacuum

Milwaukee®

  • $99.00 (Each)
  • $99.00 (Each)

  • $396.00 (Per 4)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
088220
Manufacturer
Milwaukee®
Manufacturer's Part Number
0882-20
Description
M18 Compact Vacuum
The M18™ Compact Vacuum Provides Users With The Most Powerful & Adaptable Handheld Cleanup Tool. A High Performance Motor Creates Best In Class Suction For Cleanup Of Drywall Dust, Wood/Metal Shavings, and Common Jobsite Debris. With A Unique Handheld Design, The M18™ Compact Vacuum Can Be Used In A Wide Variety Of Orientations and Applications Across The Jobsite. For Added Versatility, The 0882-20 Comes With (2) Extension Wands, 4 FT. Flexible Hose, Crevice Tool, Floor Tool, and Removable Hepa Filter. A C
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
47121604 - Wet or dry combination vacuum cleaners
UPC/GTIN
045242366934 / 00045242366934
Weight per unit
7.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.00 (Each)
Standard Packaging
$396.00 (Per 4)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
2
Resources
Images
 
 
088220 - Small Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
Other Links
 
 
088220 - Other
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
M18 COMPACT VACUUM
Extra Long Description
MILW 0882-20 Compact Vacuum
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ compact vacuum provides users with the most powerful & adaptable handheld cleanup tool. A high performance motor creates best in class suction for cleanup of drywall dust, wood/metal shavings, and common jobsite debris. With a unique handheld design, the M18™ compact vacuum can be used in a wide variety of orientations and applications across the jobsite. For added versatility, the 0882-20 comes with (2) extension wands, 4 Ft. flexible hose, crevice tool, floor tool, and removable HEPA filter. A c
Product Type
Compact Vacuum
Short Description
Compact Vacuum
Additional Information
Cord Length
0
Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
0882-20
GTIN
00045242366934
UPC
045242366934
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight
4.22
Weight per each
7.645
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dumas
1 View Store

M-Z

Location Stock Available
N Little Rock
1 View Store

* All prices subject to change.

Begin Live Chat