088020 - M18 2-Galon Wet/Dry Vacuum

Milwaukee®

  • $176.78 (Each)
  • $176.78 (Each)

  • $353.56 (Per 2)

In-Stock: 1 available locally (Kenedy, TX) (change location)
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
088020
Manufacturer
Milwaukee®
Manufacturer's Part Number
0880-20
Description
M18 2-Galon Wet/Dry Vacuum
The M18™ 2 Gallon Wet/Dry Vacuum Provides Users With A Powerful and Portable Wet/Dry Clean-Up Tool. A High Performance Motor Creates Powerful Suction For Both Wet and Dry Applications. Its Stackable Design and Organized On-Board Storage Keeps All Of The Attachments Inside The Unit For Convenient Transport and Storage. The 0880-20 Comes With A Flexible Hose, Crevice Tool, Utility Nozzle, and A Certified Hepa Filter. With 30+ Minutes Of Run Time On A M18™ Redlithium™ High Demand™ 9.0 Battery Pack, Its Ideal
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
47121604 - Wet or dry combination vacuum cleaners
UPC/GTIN
045242150434 / 00045242150434
Weight per unit
11.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.78 (Each)
Standard Packaging
$353.56 (Per 2)
Stock Availability
Kenedy
1 (Check another store)
San Antonio RDC
4
All Stores
74
Resources
Images
 
 
088020 - Small Image
 
MilWetDry200x200 - Small Image
 
088020 - Large Image
 
088020 - Large Image
 
088020 - Large Image
 
088020 - Large Image
 
088020 - Large Image
 
088020 - Large Image
 
088020 - Large Image
 
088020 - Large Image
 
088020 - Large Image
Brochures
 
 
088020 - Brochure
Other Links
 
 
088020 - Other
 
088020 - Other
 
088020 - Other
 
088020 - Other
 
088020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Polycarbonate
Dimensions and Weight
Height
12.12
Width
8.46
Descriptions
Description
M18 2-GALON WET/DRY VACUUM
Product Type
18-Volt Cordless Wet/Dry Vacuum
extra long description
MILW 0880-20 18-Volt Cordless Wet/D
Short Description
18-Volt CrdLs Wet/Dry Vacuum
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ 2 Gallon wet/dry vacuum provides users with a powerful and portable wet/dry clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The 0880-20 comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack, its ideal
Additional Information
Cord Length
0
Voltage
18
idea granular category code
7595
motor type
Universal
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
0880-20
GTIN
00045242150434
UPC
045242150434
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
3
Packaging
Weight
10.1
Weight per each
11.75
Carton
1
Package
2
Uses, Certifications, and Standards
Capacity
2
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat