U610F - 60/60A Heat Pump F 10HP N3R

Midwest

  • $172.50 (Each)
  • $172.50 (Each)
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
U610F
Manufacturer
Midwest
Manufacturer's Part Number
U610F
Description
60/60A Heat Pump F 10HP N3R
Multiple Disconnect Devices Are Offered For Heat Pump Applications That Require Individual Disconnects For The Heating and Cooling Cycles. All Pullers Are Removable or Reinstallable In The Off Position For User Safety During Equipment Maintenance. Their Ul Listing Includes The Ability to Field Replace The 60 Ampere Puller In The Left Fuse Block With A 30 Ampere Puller (FH35-2) For Installation Flexibility But Prohibits The Interchangeability Of Pullers Between Fuse Blocks to Insure The Proper Fuse/Puller
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Fusible Disconnect Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Fusible Disconnect Safety Switches
UNSPSC
N/A
UPC/GTIN
784567561807 / 00784567561807
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.50 (Each)
Resources
Images
 
 
U610F - Small Image
 
U610F - Large Image
 
U610F - Large Image
Attachments
 
 
U610F - Specification Sheet
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
MIDWEST U610F MIDWEST 60/60A HEAT P
Product Type
Midwest 60/60A Heat Pump F 10HP N3R
Description
60/60A HEAT PUMP F 10HP N3R
Special Features
Multiple disconnect devices are offered for heat pump applications that require individual disconnects for the heating and cooling cycles. All pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance. Their UL listing includes the ability to field replace the 60 Ampere puller in the left fuse block with a 30 Ampere puller (FH35-2) for installation flexibility but prohibits the interchangeability of pullers between fuse blocks to insure the proper fuse/puller
Long Description
Multiple disconnect devices are offered for heat pump applications that require individual disconnects for the heating and cooling cycles. All pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance. Their UL listing includes the ability to field replace the 60 Ampere puller in the left fuse block with a 30 Ampere puller (FH35-2) for installation flexibility but prohibits the interchangeability of pullers between fuse blocks to insure the proper fuse/puller
Manufacturer Information
Manufacturers Part Number
U610F
Brand
MIDWEST
GTIN
00784567561807
UPC
784567561807
Packaging
Weight per each
13.5
Carton
1
Uses, Certifications, and Standards
Enclosure
Metallic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat