U0653P - 60A Acd NF 3PH 15HP Steel N3R

Midwest

  • $107.51 (Each)
  • $107.51 (Each)
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
U0653P
Manufacturer
Midwest
Manufacturer's Part Number
U0653P
Description
60A Acd NF 3PH 15HP Steel N3R
Metallic, Non-Fusible Disconnect Pullers Are Removable or Reinstallable In The Off Position For User Safety During Equipment Maintenance.
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
N/A
UPC/GTIN
784567561968 / 00784567561968
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.51 (Each)
Resources
Other Links
 
 
U0653P - Other
 
U0653P - Other
 
U0653P - Other
Brochures
 
 
U0653P - Brochure
Images
 
 
U0653P - Large Image
 
U0653P - Small Image
 
U0653P - Large Image
Attachments
 
 
U0653P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10000
Voltage Rating
240
amperage rating
60
Dimensions and Weight
Size
6 X 14
Descriptions
extra long description
MIDWEST U0653P MW 60A ACD NF 3PH 15
Product Type
MW 60A Acd NF 3PH 15HP STL N3R
Description
60A ACD NF 3PH 15HP STEEL N3R
Long Description
Metallic, Non-fusible disconnect pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance.
Special Features
Pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance Door has padlock provisions to prevent unauthorized access Noryl thermoplastic enclosure is corrosion resistant and extremely durable, giving long maintenance free service Three-piece construction that opens up mounting and wiring areas, reduces installation time Numerous knockouts reduce installation time Straight-in, straight-out wiring saves time and money 265A6036G73 complete block and puller , 265A6
Manufacturer Information
Manufacturers Part Number
U0653P
Brand
MIDWEST
GTIN
00784567561968
UPC
784567561968
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Non-Fused Pull-Out AC Disconnect Switch
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Enclosure
Metallic
Mounting
SURFACE
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat