U035F2 - 30A GD Acd F Puller 3HP STL N3R

Midwest

  • $20.26 (Each)
  • $20.26 (Each)

  • $121.56 (Per 6)

In-Stock: 9 available at other locations ( find a store with stock)
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
U035F2
Manufacturer
Midwest
Manufacturer's Part Number
U035F2
Description
30A GD Acd F Puller 3HP STL N3R
Safety Switch, 30 A, 240 V, 3 Phases, 3 HP, Fusible Fuse, Metallic Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum) Wire Size, 5 In Overall Length, 2-1/8 In Overall Width, 7 In Overall Height, Fusible
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Fusible Disconnect Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
N/A
UPC/GTIN
784567301021 / 00784567301021
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.26 (Each)
Carton
$121.56 (Per 6)
Stock Availability
Granbury
0 (Find nearest stock)
DFW RDC
0
All Stores
9
Resources
Images
 
 
U035F2 - Small Image
 
U035F2 - Large Image
 
U035F2 - Large Image
Attachments
 
 
U035F2 - Specification Sheet
Brochures
 
 
U035F2 - Brochure
Other Links
 
 
U035F2 - Other
 
U035F2 - Other
 
U035F2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Phases
3
Material
Metallic
Wire Size
#14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum)
interrupt rating
10000
Voltage Rating
240
amperage rating
30
Dimensions and Weight
Overall Length
5 in
Size
5 X 7
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 30 A, 240 V, 3 Phases, 3 HP, Fusible Fuse, Metallic Material, #14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum) Wire Size, 5 in Overall Length, 2-1/8 in Overall Width, 7 in Overall Height, Fusible
Short Description
Safety Switch, 30 A, 240 V
Special Features
Interrupting Capacity 10000 A
extra long description
MIDWEST U035F2 MW 30A GD ACD F PULL
Description
30A GD ACD F PULLER 3HP STL N3R
Additional Information
Overall Width
2-1/8 in
Overall Height
7 in
Fuse Type
Fusible
Enclosure Type
Nema 3R
Fusible/Non Fusible
Fusible
Standards Met
UL Listed;cUL Listed
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
U035F2
Brand
MIDWEST
GTIN
00784567301021
UPC
784567301021
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Fused Pull-Out AC Disconnect Switch
Packaging
Weight per each
2.5
Carton
6
Uses, Certifications, and Standards
Application
Residential
Enclosure
Metal
Mounting
SURFACE
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
9 View Store

* All prices subject to change.

Begin Live Chat