R256EB1A - 200A Surface MTRD 14X26

Midwest

  • $318.50 (Each)
  • $318.50 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
R256EB1A
Manufacturer
Midwest
Manufacturer's Part Number
R256EB1A
Description
200A Surface MTRD 14X26
National Electric Code Requires Electrical Distribution Equipment to Be Rated As Âservice Entranceâ, Wherever Electrical Power Enters A Building or Other Structure. Service Entrance Products Are Typically Utilized On Single-Family Residences and Mobile Homes. Midwest Electric Offers A Broad Range Of Surface Mount and Pedestal Units, Factory Assembled and Wired. Pedestal Units Come Standard With Loop Feed Lugs to Reduce Installation Time and Labor Expense. Service Entrance Equipment Is Made Of Heavy, Ga
Slang Terms

Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels
Classification
RV Power Pedestals
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784567206036 / 00784567206036
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.50 (Each)
Resources
Images
 
 
R256EB1A - Small Image
 
R256EB1A - Large Image
360 Images
 
 
R256EB1A - 360 Image
Attachments
 
 
R256EB1A - Specification Sheet
Features
Phase
1
Descriptions
Description
200A SURFACE MTRD 14X26
Product Type
200A Surface MTRD 14X26
extra long description
MIDWEST R256EB1A 200A SURFACE MTRD
Long Description
National Electric Code requires electrical distribution equipment to be rated as âService Entranceâ, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, ga
Special Features
National Electric Code requires electrical distribution equipment to be rated as “Service Entrance”, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, ga
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
R256EB1A
GTIN
00784567206036
UPC
784567206036
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Availability
Status
Inactive
Packaging
Weight per each
32
Carton
1
You must have an account to view stock levels

* All prices subject to change.