U2862XKK5T - 2 Gang Socket With Main - No BRKR Installed

Milbank

  • $885.49 (Each)
  • $885.49 (Each)
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
U2862XKK5T
Manufacturer
Milbank
Manufacturer's Part Number
U2862-X-KK-5T
Description
2 Gang Socket With Main - No BRKR Installed
5 Term RNGLS LRG CLS PLT HRN Byps 2 Pos 2-200 Amp MN BRKR Prov Vertical
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572228351 / 00784572228351
Weight per unit
53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$885.49 (Each)
Resources
Images
 
 
U2862XKK5T - Large Image
 
U2862XKK5T - Large Image
 
U2862XKK5T - Large Image
 
U2862XKK5T - Large Image
 
U2862XKK5T - Large Image
 
U2862XKK5T - Large Image
 
U2862XKK5T - Large Image
 
U2862XKK5T - Large Image
 
U2862XKK5T - Small Image
Attachments
 
 
U2862XKK5T - Specification Sheet
Other Links
 
 
U2862XKK5T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
4.844L x 21W x 29H
Descriptions
Product Type
200A 5T RL Ou 2P Main 22835
Description
2 GANG SOCKET WITH MAIN - NO BRKR INSTALLED
Long Description
5 TERM RNGLS LRG CLS PLT HRN BYPS 2 POS 2-200 AMP MN BRKR PROV VERTICAL
extra long description
MILB U2862-X-KK-5T 200A 5T RL OU 2P
Also Known As...
Meter Socket
Meter Box
Additional Information
cutout size
Breaker Provision
Bypass Type
Horn Bypass
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U2862-X-KK-5T
GTIN
00784572228351
UPC
784572228351
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
53
Carton
1
Uses, Certifications, and Standards
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Frequency Rating
60 Hertz
Application
Meter Socket With Main
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat