U2862-X-KK-5T
5 Terminal Ringless Large Closing Plate Horn Bypass 2 Position 2-200 Ampere Main Breaker Provision Vertical
Specifications | |
---|---|
Amperage Rating | 200 Continuous Ampere |
Application | Meter Socket With Main |
Brand Name | Milbank |
Bypass Provision | Horn Bypass |
Cable Entry | Overhead or Underground |
Main Breaker Size | Breaker Provision |
Material | G90 Galvanized Steel with Powder Coat Finish |
Equipment Ground | Ground Lug |
Frequency Rating | 60 Hertz |
Hub/Closing Plate | Large Closing Plate |
Insulation | Glass Polyester |
Number of Jaws | 5 Terminal |
Knockouts | True |
Mounting | Surface Mount |
Number Branch Circuits | 2 |
Number of Main Breakers | 0 |
Number of Meter Positions | 2 Positions |
Number Of Receptacles | 0 |
Phase | 1 Phase |
Size | 4.844L x 21W x 29H |
Standard | UL Listed;Type 3R |
Terminal | 3/8 Inch Stud |
Type | Ringless Meter Socket |
Voltage Rating | Up to 240 Volts Alternating Current |
Height | 29.0 IN |
Length | 4.844 IN |
Width | 21.0 IN |
Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.