89866WT - Countermax 30" Led Uc 5K - White

Maxim

  • $79.99 (Each)
  • $79.99 (Each)

  • $799.90 (Per 10)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89866WT
Manufacturer
Maxim
Manufacturer's Part Number
89866WT
Description
Countermax 30" Led Uc 5K - White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
783209259539 / 00783209259539
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.99 (Each)
Standard Packaging
$799.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
89866WT - Small Image
 
89866WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Style
Transitional
Descriptions
Description
COUNTERMAX 30" LED UC 5K - WHITE
Product Type
LED Under Cabinet
Additional Information
Bulb Type
PCB
Category
Specialty Items
Safety Rating
Dry
Voltage
120.00
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
89866WT
GTIN
00783209259539
UPC
783209259539
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
0.225
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
10 View Store
Nashville RDC
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat