RMJSPNEDVEM - Vive Em Phase Selective Powpak

Lutron

  • $367.50 (Each)
  • $367.50 (Each)

  • $4,410.00 (Per 12)

In-Stock: 2 available locally (Gilbert, AZ) (change location)
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
RMJSPNEDVEM
Manufacturer
Lutron
Manufacturer's Part Number
RMJS-PNE-DV-EM
Description
Vive Em Phase Selective Powpak
Vive Emergency Powpak Phase Select Dimming Module 120/277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/GTIN
784276286794 / 00784276286794
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$367.50 (Each)
Standard Packaging
$4,410.00 (Per 12)
Stock Availability
Gilbert
2 (Check another store)
Phoenix
2
All Stores
12
Resources
Images
 
 
RMJSPNEDVEM - Small Image
 
RMJSPNEDVEM - Large Image
Attachments
 
 
RMJSPNEDVEM - Specification Sheet
Other Links
 
 
RMJSPNEDVEM - Other
 
RMJSPNEDVEM - Other
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
120/277
Material, Color, and Finish
Color
Red/White
Descriptions
Long Description
Vive Emergency PowPak Phase Select dimming module 120/277V
Special Features
Indoor Use Only
Description
VIVE EM PHASE SELECTIVE POWPAK
Product Type
Vive Emergency Phase
extra long description
LUT RMJS-PNE-DV-EM VIVE EMERGENCY P
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
RMJS-PNE-DV-EM
GTIN
00784276286794
UPC
784276286794
Taxonomies, Classifications, and Categories
Type
Wireless Lighting Control
Packaging
Weight per each
0.81
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
0 to 90% Humidity
Operating Temperature
32 to 104
Frequency Rating
431 to 437
standard
cULus 508 Listed. Complies with the limits for a Class B device, pursuant to IC and FCC rules. Complies with requirements for use in other spaces used for environmental air (plenums) per NEC ® 2014 300.22(C)(3). Listed in accordance to CAN /ULC S142 standard method of fire test for heat and visible smoke release for discrete products. NEMA SSL 7A-2015. UL 924. NOM
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12