PJ2WALLWHL01 - Pico W Wall Kit White

Lutron

  • $43.74 (Each)
  • $43.74 (Each)

In-Stock: 1 available locally (Round Rock, TX) (change location)
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
PJ2WALLWHL01
Manufacturer
Lutron
Manufacturer's Part Number
PJ2-WALL-WH-L01
Description
Pico W Wall Kit White
Wall Mounting Kit, 2 Buttons, 120 to 277 V Ac, 6 A (10-277 V Ac);4.4 A (120 V Ac), Wireless Switch Type, Motion Sensor, Wallbox Mount, Plastic;Metal Housing Material, White, 1.30 In Length, 0.31 In Width, 2.6 In Height, 900 SQ.FT;82 M^2;(Major Motion Coverage) 400 SQ.FT;36 M^2 (Minor Motion Coverage) Coverage, +32 °F Operating Temperature, +140 °F Operating Temperature, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
52161525 - Remote control
UPC/GTIN
784276074926 / 00784276074926
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.74 (Each)
Stock Availability
Round Rock
1 (Check another store)
Austin RDC
0
All Stores
23
Resources
Images
 
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Video
 
PJ2WALLWHL01 - Small Image
 
Small Image PJ2WALLWHL01 - Small Image
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
360 Images
 
 
PJ2WALLWHL01 - 360 Image
Attachments
 
 
PJ2WALLWHL01 - Specification Sheet
Other Links
 
 
PJ2WALLWHL01 - Other
 
PJ2WALLWHL01 - Other
 
PJ2WALLWHL01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
6 A (10-277 V ac);4.4 A (120 V ac)
Voltage Rating
120 to 277 V ac
Material
Plastic/Metal
Material, Color, and Finish
Housing Material
Plastic;Metal
Color
White
Finish
Gloss
Dimensions and Weight
Length
1.30 in;33 mm
Width
0.31 in;8 mm
Height
2.6 in;66 mm
Depth
0.31
Descriptions
Product Type
Wall Mounting Kit
Features
The Pico(R) wireless control is a flexible and easy to use device that allows the user to control Lutron(R) wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.
Long Description
Wall Mounting Kit, 2 Buttons, 120 to 277 V ac, 6 A (10-277 V ac);4.4 A (120 V ac), Wireless Switch Type, Motion Sensor, Wallbox Mount, Plastic;Metal Housing Material, White, 1.30 in Length, 0.31 in Width, 2.6 in Height, 900 sq.ft;82 m^2;(Major Motion Coverage) 400 sq.ft;36 m^2 (Minor Motion Coverage) Coverage, +32 °F Operating Temperature, +140 °F Operating Temperature, 0.15 lb/EA
Short Description
Wall Mounting Kit, 120 to 277 VAC, Plastic and Metal Housing Material
Special Features
Wall Mounting Kit for Pico Controls, Includes Pico Wireless Controller, Claro Wallplate;Wallbox Adaptor;10 Year Battery Life
extra long description
LUT PJ2-WALL-WH-L01 Casta Pico Rem
Description
PICO W WALL KIT WHITE
Additional Information
Switch Type
Wireless
number of buttons
2
Sensor Type
Motion Sensor
Mounting Type
Wallbox Mount
coverage
900 sq.ft;82 m^2;(Major Motion Coverage) 400 sq.ft;36 m^2 (Minor Motion Coverage)
Maximum Operating Temperature
+140 °F;+60 °C
Minimum Operating Temperature
+32 °F;0 °C
Standards Met
UL Listed;cUL Listed;FCC Certified;IC Certified;COFETEL Certified;SUTEL Certified;Anatel Certified
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
PJ2-WALL-WH-L01
Brand
Lutron
sub brand
Pico Wireless
GTIN
00784276074926
UPC
784276074926
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall-mounting kit for Pico
Packaging
Weight
0.15 lb/EA
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control;Scene Mode with GRAFIK Eye(R) QS Wireless
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat